Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 1.0M 2Ckt Blk
Mfr # 451460210
Zoro # G805926106
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Current - Maximum per Contact 5.0A
- Material - Metal Copper Alloy
- Gender Male-Male
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451460210
- Zoro # G805926106
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 22 |
Details
Current - Maximum per Contact | 5.0A |
Material - Metal | Copper Alloy |
Gender | Male-Male |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Matte Tin |
Number of Rows | 1 |
Material - Resin | Nylon |
Plating min - Termination | 2.500µm |
Pitch - Mating Interface | 1.80mm |
Lock to Mating Part | Yes |
Circuits (Loaded) | 2 |
Plating min - Mating | 2.500µm |
Material - Plating Termination | Matte Tin |
Color - Resin | Black |
Voltage - Maximum | 125V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30 AMP RV CORDSET 25 (25SPP.RV)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- Molex Communication Cables