Shop All Communication Cables
Molex
Rectangular Cable Assemblies Picoblade Cbl Assy 14Ckt 600Mm Ntl
Mfr # 151341406
Zoro # G205925754
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Material - Metal Phosphor Bronze
- Termination Interface: Style Crimp or Compression
- Wire Insulation Diameter 0.90mm
- Pitch - Mating Interface 1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151341406
- Zoro # G205925754
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.90mm |
Wire Size AWG | 28 |
Details
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.25mm |
Lock to Mating Part | Yes |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 14 |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.0A |
Plating min - Termination | 0.914µm |
Color - Resin | Natural |
Material - Resin | Polyester |
Wire/Cable Type | UL 1061 |
Gender | Female-Female |
Material - Plating Termination | Tin |
Voltage - Maximum | 125V |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- ANDERSON POWER PRODUCTS PP15/30 RETAINING PIN 1 HIGH (110G16)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- Molex Communication Cables