Shop All Communication Cables
Molex
Rectangular Cable Assemblies Picoblade Cbl Assy 14Ckt 50Mm Ntl
Mfr # 151341400
Zoro # G605925811
product price: $6.29
/ea
Sold in multiples of 15 for $94.35
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15134
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 50.00mm
- Type Discrete Wire Assembly
- Wire Insulation Diameter 0.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151341400
- Zoro # G605925811
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 0.90mm |
Wire Size AWG | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004GNK)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- GE Circuit Breaker, THQMH Series 100A, 2 Pole (THQMH100CP)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- Molex Communication Cables