Shop All Communication Cables
Molex
Rectangular Cable Assemblies Picoblade Cbl Assy 14Ckt 300Mm Ntl
Mfr # 151341403
Zoro # G705925766
product price: $5.29
/ea
Sold in multiples of 15 for $79.35
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Plating min - Mating 0.889µm
- Lock to Mating Part Yes
- Material - Plating Mating Tin
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151341403
- Zoro # G705925766
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.90mm |
Wire Size AWG | 28 |
Details
Plating min - Mating | 0.889µm |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V |
Material - Resin | Polyester |
Number of Rows | 1 |
Plating min - Termination | 0.914µm |
Current - Maximum per Contact | 1.0A |
Material - Plating Termination | Tin |
Circuits (Loaded) | 14 |
Termination Interface: Style | Crimp or Compression |
Gender | Female-Female |
Material - Metal | Phosphor Bronze |
Color - Resin | Natural |
Wire/Cable Type | UL 1061 |
Pitch - Mating Interface | 1.25mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Sentry Pigtail (66905)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M1)
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- Molex Communication Cables