Shop All Communication Cables
Molex
Rectangular Cable Assemblies Picoblade Cbl Assy 14Ckt 100Mm Ntl
Mfr # 151341401
Zoro # G405925783
product price: $5.95
/ea
Sold in multiples of 15 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15134
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 100.00mm
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151341401
- Zoro # G405925783
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.90mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, Momentary, 10A (52SC6AXA1)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - Black (303148)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G298)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- Molex Communication Cables