Shop All Communication Cables
Molex
Rectangular Cable Assemblies Picoblade Cbl Assy 12Ckt 600Mm Ntl
Mfr # 151341206
Zoro # G805925826
product price: $6.65
/ea
Sold in multiples of 15 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Color - Resin Natural
- Number of Rows 1
- Material - Plating Termination Tin
- Circuits (Loaded) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151341206
- Zoro # G805925826
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.90mm |
Wire Size AWG | 28 |
Details
Color - Resin | Natural |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Circuits (Loaded) | 12 |
Material - Resin | Polyester |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.889µm |
Gender | Female-Female |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.25mm |
Current - Maximum per Contact | 1.0A |
Plating min - Termination | 0.914µm |
Voltage - Maximum | 125V |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 1061 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Inline Bonding Bridge (MEIBB)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 4" Long - 18 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-40-BLUE)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 1 Pole, 120/240V AC (QOU110)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/277V AC (31EH29)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- Molex Communication Cables