Shop All Communication Cables
Molex
Rectangular Cable Assemblies Picoblade Cbl Assy 12Ckt 450Mm Ntl
Mfr # 151341205
Zoro # G405925820
product price: $5.55
/ea
Sold in multiples of 1200 for $6,660.00
$6,660.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15134
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 450.00mm
- Pitch - Mating Interface 1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151341205
- Zoro # G405925820
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.90mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- AMPHENOL ER 7C 16S SKT PLUG (MS3106E16S1S)
- ALLEN BRADLEY Plc 1769L24ERQB1B (1769-L24ER-QB1B)
- NAMCO Snap-Lock Limit Switch (EA700-50926)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Molex Communication Cables