Shop All Communication Cables
Molex
Rectangular Cable Assemblies Picoblade Cbl Assy 12Ckt 300Mm Ntl
Mfr # 151341203
Zoro # G205925648
product price: $6.45
/ea
Sold in multiples of 15 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Plating Termination Tin
- Lock to Mating Part Yes
- Voltage - Maximum 125V
- Current - Maximum per Contact 1.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151341203
- Zoro # G205925648
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.90mm |
Wire Size AWG | 28 |
Details
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 1.0A |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.25mm |
Circuits (Loaded) | 12 |
Material - Resin | Polyester |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Gender | Female-Female |
Plating min - Mating | 0.889µm |
Color - Resin | Natural |
Material - Metal | Phosphor Bronze |
Plating min - Termination | 0.914µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- Molex Communication Cables