Shop All Communication Cables
Molex
Rectangular Cable Assemblies Picoblade Cbl Assy 10Ckt 600Mm Ntl
Mfr # 151341006
Zoro # G005925633
product price: $6.49
/ea
Sold in multiples of 15 for $97.35
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15134
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151341006
- Zoro # G005925633
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.90mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (27W48)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025B)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- Molex Communication Cables