Shop All Communication Cables
Molex
Rectangular Cable Assemblies Picoblade Cbl Assy 10Ckt 300Mm Ntl
Mfr # 151341003
Zoro # G505925614
product price: $7.89
/ea
Sold in multiples of 15 for $118.35
$118.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15134
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151341003
- Zoro # G505925614
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.90mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T (5133564)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C01A)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- Molex Communication Cables