Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 8Ckt Cbl Assy Sr 600Mm White
Mfr # 151330806
Zoro # G205925716
product price: $8.85
/ea
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Material - Resin Nylon
- Material - Plating Termination Tin
- Plating min - Mating 1.000µm
- Color - Resin White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330806
- Zoro # G205925716
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Details
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Plating min - Mating | 1.000µm |
Color - Resin | White |
Pitch - Mating Interface | 1.00mm |
Gender | Female-Female |
Plating min - Termination | 1.000µm |
Lock to Mating Part | Yes |
Circuits (Loaded) | 8 |
Wire/Cable Type | UL 1571 |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | 50V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2 Bundlers, 3 Strips (17304-ES)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- MALCO Cable Tie Gun, Std., 125 to 175 lb., Nylon (TY4G)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- Molex Communication Cables