Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 8Ckt Cbl Assy Sr 450Mm White
Mfr # 151330805
Zoro # G405925714
product price: $6.75
/ea
Sold in multiples of 15 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Circuits (Loaded) 8
- Current - Maximum per Contact 1.0A
- Termination Interface: Style Crimp or Compression
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330805
- Zoro # G405925714
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Details
Circuits (Loaded) | 8 |
Current - Maximum per Contact | 1.0A |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1571 |
Gender | Female-Female |
Plating min - Termination | 1.000µm |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 50V AC (RMS)/DC |
Number of Rows | 1 |
Color - Resin | White |
Pitch - Mating Interface | 1.00mm |
Plating min - Mating | 1.000µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M10BL-TA)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLK008)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- Molex Communication Cables