Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 8Ckt Cbl Assy Sr 300Mm White
Mfr # 151330803
Zoro # G905925931
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Pitch - Mating Interface 1.00mm
- Plating min - Mating 1.000µm
- Color - Resin White
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330803
- Zoro # G905925931
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Details
Pitch - Mating Interface | 1.00mm |
Plating min - Mating | 1.000µm |
Color - Resin | White |
Material - Plating Mating | Tin |
Gender | Female-Female |
Lock to Mating Part | Yes |
Plating min - Termination | 1.000µm |
Current - Maximum per Contact | 1.0A |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 1571 |
Material - Resin | Nylon |
Voltage - Maximum | 50V AC (RMS)/DC |
Circuits (Loaded) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP-301VW-3/8-Black-200')
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG59J59X)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- Molex Communication Cables