Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 8Ckt Cbl Assy Sr 100Mm White
Mfr # 151330801
Zoro # G805926021
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Plating min - Mating 1.000µm
- Color - Resin White
- Wire Insulation Diameter 0.60mm
- Current - Maximum per Contact 1.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330801
- Zoro # G805926021
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Details
Plating min - Mating | 1.000µm |
Color - Resin | White |
Current - Maximum per Contact | 1.0A |
Plating min - Termination | 1.000µm |
Circuits (Loaded) | 8 |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.00mm |
Voltage - Maximum | 50V AC (RMS)/DC |
Gender | Female-Female |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1571 |
Number of Rows | 1 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-08)
- APPLETON ELECTRIC Conduit Body Gasket, 1-1/4 and 1-1/2 in. (GK125-150-N)
- BLACKBURN Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (ADR2)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- Molex Communication Cables