Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 7Ckt Cbl Assy Sr 600Mm White
Mfr # 151330706
Zoro # G605926009
product price: $6.45
/ea
Sold in multiples of 1000 for $6,450.00
$6,450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Number of Rows 1
- Wire Insulation Diameter 0.60mm
- Wire/Cable Type UL 1571
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330706
- Zoro # G605926009
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Details
Number of Rows | 1 |
Wire/Cable Type | UL 1571 |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.00mm |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Plating min - Termination | 1.000µm |
Gender | Female-Female |
Color - Resin | White |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | 50V AC (RMS)/DC |
Plating min - Mating | 1.000µm |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Circuits (Loaded) | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5602-22-00)
- EATON Cutler-Hammer Legend Plate, Half Round, Forward, Black (10250TM15)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- Molex Communication Cables