Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 7Ckt Cbl Assy Sr 450Mm White
Mfr # 151330705
Zoro # G805926045
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Material - Plating Termination Tin
- Wire/Cable Type UL 1571
- Lock to Mating Part Yes
- Pitch - Mating Interface 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330705
- Zoro # G805926045
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Details
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1571 |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.00mm |
Plating min - Termination | 1.000µm |
Circuits (Loaded) | 7 |
Material - Plating Mating | Tin |
Material - Resin | Nylon |
Plating min - Mating | 1.000µm |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Gender | Female-Female |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | 50V AC (RMS)/DC |
Color - Resin | White |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- HUBBELL PREMISE WIRING Fiber Visual Fault Locator Kit (OFVFLKT1)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- Molex Communication Cables