Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 7Ckt Cbl Assy Sr 150Mm White
Mfr # 151330702
Zoro # G505926031
Sold in multiples of 15 for $89.25
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Material - Plating Termination Tin
- Voltage - Maximum 50V AC (RMS)/DC
- Termination Interface: Style Crimp or Compression
- Plating min - Termination 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151330702
- Zoro # G505926031
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Details
Material - Plating Termination | Tin |
Voltage - Maximum | 50V AC (RMS)/DC |
Termination Interface: Style | Crimp or Compression |
Plating min - Termination | 1.000µm |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.00mm |
Material - Resin | Nylon |
Current - Maximum per Contact | 1.0A |
Circuits (Loaded) | 7 |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Gender | Female-Female |
Plating min - Mating | 1.000µm |
Wire/Cable Type | UL 1571 |
Color - Resin | White |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUK-reflex-S (XUK1APBNM12)
- WAGO Connector, PK50 (2773-406/K000-0002)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- Molex Communication Cables