Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 6Ckt Cbl Assy Sr 600Mm White
Mfr # 151330606
Zoro # G605926016
product price: $7.29
/ea
Sold in multiples of 15 for $109.35
$109.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Color - Resin White
- Wire/Cable Type UL 1571
- Pitch - Mating Interface 1.00mm
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330606
- Zoro # G605926016
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Details
Color - Resin | White |
Wire/Cable Type | UL 1571 |
Pitch - Mating Interface | 1.00mm |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Circuits (Loaded) | 6 |
Gender | Female-Female |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Plating min - Mating | 1.000µm |
Number of Rows | 1 |
Current - Maximum per Contact | 1.0A |
Material - Resin | Nylon |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 50V AC (RMS)/DC |
Plating min - Termination | 1.000µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 110V AC, 38 A (3RT20281AF00)
- SCHNEIDER ELECTRIC Terminal Block Tesys (LAD7B105)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 4" H (5133410)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- Molex Communication Cables