Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 6Ckt Cbl Assy Sr 450Mm White
Mfr # 151330605
Zoro # G605926030
product price: $5.65
/ea
Sold in multiples of 15 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15133
- Cable Length 450.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Pitch - Mating Interface 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330605
- Zoro # G605926030
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R BK (HBL2320)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- EATON CUTLER-HAMMER DP Series DPU222RP Non-Fusible, Pull-Out Disconnect Switch, 120/240 V, 60 A, 2-Pole, 3R (DPU222RP)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- Molex Communication Cables