Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 6Ckt Cbl Assy Sr 300Mm White
Mfr # 151330603
Zoro # G505926048
product price: $6.75
/ea
Sold in multiples of 2000 for $13,500.00
$13,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15133
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Current - Maximum per Contact 1.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330603
- Zoro # G505926048
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 110A, 600V AC, Indicating (AJT110)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515NC)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B10E)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- Molex Communication Cables