Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 6Ckt Cbl Assy Sr 150Mm White
Mfr # 151330602
Zoro # G505926017
product price: $6.19
/ea
Sold in multiples of 20 for $123.80
$123.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Color - Resin White
- Voltage - Maximum 50V AC (RMS)/DC
- Pitch - Mating Interface 1.00mm
- Current - Maximum per Contact 1.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330602
- Zoro # G505926017
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Details
Color - Resin | White |
Voltage - Maximum | 50V AC (RMS)/DC |
Pitch - Mating Interface | 1.00mm |
Current - Maximum per Contact | 1.0A |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Gender | Female-Female |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 6 |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 1571 |
Material - Plating Mating | Tin |
Plating min - Termination | 1.000µm |
Plating min - Mating | 1.000µm |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 6A, 600V AC, Indicating (AJT6N)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8NK)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF020N)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- Molex Communication Cables