Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 6Ckt Cbl Assy Sr 100Mm White
Mfr # 151330601
Zoro # G005926029
product price: $5.55
/ea
Sold in multiples of 1000 for $5,550.00
$5,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15133
- Application Signal, Wire-to-Board
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330601
- Zoro # G005926029
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRT75-A)
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB85)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- Molex Communication Cables