Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 5Ckt Cbl Assy Sr 50Mm White
Mfr # 151330500
Zoro # G905925870
Sold in multiples of 20 for $99.80
$99.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15133
- Application Signal, Wire-to-Board
- Cable Length 50.00mm
- Gender Female-Female
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151330500
- Zoro # G905925870
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Non ABS Power Cord, 15 ft., Black (87111)
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- ANDERSON POWER PRODUCTS PP180 CON 4 BULK (1384BK)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- Molex Communication Cables