Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 5Ckt Cbl Assy Sr 450Mm White
Mfr # 151330505
Zoro # G405925806
product price: $6.19
/ea
Sold in multiples of 20 for $123.80
$123.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15133
- Type Discrete Wire Assembly
- Cable Length 450.00mm
- Application Signal, Wire-to-Board
- Circuits (Loaded) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330505
- Zoro # G405925806
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 70A, 250V AC, Non-Indicating (FRN-R-70)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- Molex Communication Cables