Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 5Ckt Cbl Assy Sr 150Mm White
Mfr # 151330502
Zoro # G605925873
Sold in multiples of 1000 for $4,890.00
$4,890.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15133
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Application Signal, Wire-to-Board
- Plating min - Mating 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151330502
- Zoro # G605925873
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Lock Assy (PK5FL)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2022)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- Molex Communication Cables