Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 5Ckt Cbl Assy Sr 100Mm White
Mfr # 151330501
Zoro # G805925789
product price: $5.75
/ea
Sold in multiples of 15 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Gender Female-Female
- Material - Plating Mating Tin
- Current - Maximum per Contact 1.0A
- Wire Insulation Diameter 0.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330501
- Zoro # G805925789
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Details
Gender | Female-Female |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.0A |
Plating min - Termination | 1.000µm |
Circuits (Loaded) | 5 |
Material - Metal | Phosphor Bronze |
Number of Rows | 1 |
Material - Resin | Nylon |
Wire/Cable Type | UL 1571 |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.00mm |
Material - Plating Termination | Tin |
Color - Resin | White |
Plating min - Mating | 1.000µm |
Voltage - Maximum | 50V AC (RMS)/DC |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 6A, 600V AC, Indicating (TCF6)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 500x45x60mm, Aluminum (CCS2T5)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- Molex Communication Cables