Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 4Ckt Cbl Assy Sr 300Mm White
Mfr # 151330403
Zoro # G205925877
product price: $3.89
/ea
Sold in multiples of 1000 for $3,890.00
$3,890.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Metal Phosphor Bronze
- Gender Female-Female
- Wire Insulation Diameter 0.60mm
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330403
- Zoro # G205925877
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Details
Material - Metal | Phosphor Bronze |
Gender | Female-Female |
Plating min - Termination | 1.000µm |
Pitch - Mating Interface | 1.00mm |
Material - Resin | Nylon |
Number of Rows | 1 |
Voltage - Maximum | 50V AC (RMS)/DC |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 1571 |
Plating min - Mating | 1.000µm |
Circuits (Loaded) | 4 |
Color - Resin | White |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 1.0A |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (M6-094-175-342-WT)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT261CL-GREEN)
- TRIPP LITE Cat6 Cable, Solid Conductor, M/M, Blue, 50ft (N202-050-BL)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- Molex Communication Cables