Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 3Ckt Cbl Assy Sr 50Mm White
Mfr # 151330300
Zoro # G405925745
product price: $3.35
/ea
Sold in multiples of 30 for $100.50
$100.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Series 15133
- Application Signal, Wire-to-Board
- Material - Plating Mating Tin
- Plating min - Termination 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330300
- Zoro # G405925745
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- Molex Communication Cables