Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 3Ckt Cbl Assy Sr 300Mm White
Mfr # 151330303
Zoro # G105925946
product price: $3.35
/ea
Sold in multiples of 25 for $83.75
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Resin Nylon
- Voltage - Maximum 50V AC (RMS)/DC
- Plating min - Mating 1.000µm
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330303
- Zoro # G105925946
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Details
Material - Resin | Nylon |
Voltage - Maximum | 50V AC (RMS)/DC |
Plating min - Mating | 1.000µm |
Gender | Female-Female |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.0A |
Wire/Cable Type | UL 1571 |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.00mm |
Circuits (Loaded) | 3 |
Plating min - Termination | 1.000µm |
Material - Metal | Phosphor Bronze |
Color - Resin | White |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2720SW)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- Molex Communication Cables