Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 3Ckt Cbl Assy Sr 150Mm White
Mfr # 151330302
Zoro # G605925910
product price: $3.55
/ea
Sold in multiples of 1000 for $3,550.00
$3,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15133
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Application Signal, Wire-to-Board
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151330302
- Zoro # G605925910
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 20A, 2-Pole Switch (CSB220B)
- ENM Hour Meter, LCD, Flange, Rectangular (T54C1)
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- Molex Communication Cables