Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 2Ckt Cbl Assy Sr 300Mm White
Mfr # 151330203
Zoro # G605925699
Sold in multiples of 2000 for $5,780.00
$5,780.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Plating Mating Tin
- Lock to Mating Part Yes
- Pitch - Mating Interface 1.00mm
- Plating min - Termination 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151330203
- Zoro # G605925699
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Details
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.00mm |
Plating min - Termination | 1.000µm |
Voltage - Maximum | 50V AC (RMS)/DC |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1571 |
Material - Plating Termination | Tin |
Gender | Female-Female |
Color - Resin | White |
Number of Rows | 1 |
Material - Resin | Nylon |
Current - Maximum per Contact | 1.0A |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 1.000µm |
Circuits (Loaded) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- FLEX-STRUT Tubing Knee Brace, 30", 2-Hole, 45 deg. (FS-5460-30 PG)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412162008SSC)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- Molex Communication Cables