Shop All Communication Cables
Molex
Rectangular Cable Assemblies Pico-Clasp 2Ckt Cbl Assy Sr 150Mm White
Mfr # 151330202
Zoro # G905925702
Sold in multiples of 2000 for $4,980.00
$4,980.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Termination Interface: Style Crimp or Compression
- Wire Insulation Diameter 0.60mm
- Material - Plating Termination Tin
- Plating min - Mating 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151330202
- Zoro # G905925702
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Details
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Plating min - Mating | 1.000µm |
Color - Resin | White |
Material - Resin | Nylon |
Gender | Female-Female |
Current - Maximum per Contact | 1.0A |
Number of Rows | 1 |
Wire/Cable Type | UL 1571 |
Material - Plating Mating | Tin |
Voltage - Maximum | 50V AC (RMS)/DC |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.00mm |
Plating min - Termination | 1.000µm |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WG3EXX)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYUB1A)
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- Molex Communication Cables