Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 8Ckt Cbl Assy Dr 1Mm Blk
Mfr # 451300810
Zoro # G805926182
product price: $9.75
/ea
Sold in multiples of 10 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Wire Size AWG 20
- Wire/Cable Type UL 1061
- Wire Insulation Diameter 1.46mm
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451300810
- Zoro # G805926182
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.46mm |
Details
Wire/Cable Type | UL 1061 |
Number of Rows | 2 |
Color - Resin | Black |
Voltage - Maximum | 250V AC (RMS) |
Lock to Mating Part | Yes |
Plating min - Termination | 2.540µm |
Plating min - Mating | 0.381µm |
Pitch - Mating Interface | 2.50mm |
Material - Plating Mating | Gold |
Material - Metal | High Conductivity Copper |
Termination Interface: Style | Crimp or Compression |
Gender | Female-Female |
Circuits (Loaded) | 8 |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 5.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-236)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- Molex Communication Cables