Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 8Ckt Cbl Assy Dr 150Mm Blk
Mfr # 451300801
Zoro # G305926125
product price: $7.89
/ea
Sold in multiples of 1000 for $7,890.00
$7,890.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Plating min - Mating 0.381µm
- Circuits (Loaded) 8
- Plating min - Termination 2.540µm
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451300801
- Zoro # G305926125
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.46mm |
Wire Size AWG | 20 |
Details
Plating min - Mating | 0.381µm |
Circuits (Loaded) | 8 |
Plating min - Termination | 2.540µm |
Termination Interface: Style | Crimp or Compression |
Material - Metal | High Conductivity Copper |
Voltage - Maximum | 250V AC (RMS) |
Pitch - Mating Interface | 2.50mm |
Number of Rows | 2 |
Gender | Female-Female |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 5.5A |
Color - Resin | Black |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Wire/Cable Type | UL 1061 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- Molex Communication Cables