Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 6Ckt Cbl Assy Dr 300Mm Blk
Mfr # 451300603
Zoro # G905926129
product price: $7.49
/ea
Sold in multiples of 15 for $112.35
$112.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Board
- Cable Length 300.00mm
- Plating min - Termination 2.540µm
- Material - Resin Nylon
- Voltage - Maximum 250V AC (RMS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451300603
- Zoro # G905926129
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.46mm |
Wire Size AWG | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212AANAL2)
- RACO Electrical Box Cover, Square, 1 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 2-1/4 in W, 4-1/4 in L (860)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- Molex Communication Cables