Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 6Ckt Cbl Assy Dr 1Mm Blk
Mfr # 451300610
Zoro # G505926130
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Wire/Cable Type UL 1061
- Wire Size AWG 20
- Material - Resin Nylon
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451300610
- Zoro # G505926130
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.46mm |
Details
Wire/Cable Type | UL 1061 |
Material - Resin | Nylon |
Number of Rows | 2 |
Material - Plating Mating | Gold |
Plating min - Termination | 2.540µm |
Plating min - Mating | 0.381µm |
Circuits (Loaded) | 6 |
Material - Metal | High Conductivity Copper |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Current - Maximum per Contact | 5.7A |
Gender | Female-Female |
Pitch - Mating Interface | 2.50mm |
Voltage - Maximum | 250V AC (RMS) |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- NVENT HOFFMAN Thermoelectric Temperature Controller, 10.00x8.25x6.13 (TEC24VCNTLRN)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BCS)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- Molex Communication Cables