Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 6Ckt Cbl Assy Dr 150Mm Blk
Mfr # 451300601
Zoro # G805926168
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Color - Resin Black
- Material - Metal High Conductivity Copper
- Termination Interface: Style Crimp or Compression
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451300601
- Zoro # G805926168
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.46mm |
Details
Color - Resin | Black |
Material - Metal | High Conductivity Copper |
Termination Interface: Style | Crimp or Compression |
Gender | Female-Female |
Pitch - Mating Interface | 2.50mm |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Voltage - Maximum | 250V AC (RMS) |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Plating min - Mating | 0.381µm |
Material - Plating Mating | Gold |
Plating min - Termination | 2.540µm |
Current - Maximum per Contact | 5.7A |
Circuits (Loaded) | 6 |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 10 A, 600V AC, Nonindicating (AG10)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 14 ga. (FS-500SS AL 18.00)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- Molex Communication Cables