Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 4Ckt Cbl Assy Dr 300Mm Blk
Mfr # 451300403
Zoro # G305926217
product price: $5.69
/ea
Sold in multiples of 2000 for $11,380.00
$11,380.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Plating min - Mating 0.381µm
- Pitch - Mating Interface 2.50mm
- Lock to Mating Part Yes
- Wire Insulation Diameter 1.46mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451300403
- Zoro # G305926217
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.46mm |
Wire Size AWG | 20 |
Details
Plating min - Mating | 0.381µm |
Pitch - Mating Interface | 2.50mm |
Lock to Mating Part | Yes |
Circuits (Loaded) | 4 |
Wire/Cable Type | UL 1061 |
Current - Maximum per Contact | 6.0A |
Color - Resin | Black |
Material - Plating Mating | Gold |
Gender | Female-Female |
Plating min - Termination | 2.540µm |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Voltage - Maximum | 250V AC (RMS) |
Material - Metal | High Conductivity Copper |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - UV Black Nylon - 100 pcs (CT280-B)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- Molex Communication Cables