Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 4Ckt Cbl Assy Dr 1Mm Blk
Mfr # 451300410
Zoro # G505926208
product price: $7.15
/ea
Sold in multiples of 15 for $107.25
$107.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 45130
- Cable Length 1.0m
- Type Discrete Wire Assembly
- Application Power, Wire-to-Board
- Plating min - Termination 2.540µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451300410
- Zoro # G505926208
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Insulation Diameter | 1.46mm |
Wire Size AWG | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, RK1 Class, LPN-RK-SP Series, Time Delay, 6-1/4A, 250V AC, Nonindicating (LPN-RK-6-1/4SP)
- INTERMATIC Timer, Mechanical, 120V, 9.5A, Plug In (TN111RM40)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Gray (WS2000NGY)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM48L125GC)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- Molex Communication Cables