Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 2Ckt Cbl Assy Sr 300Mm Blk
Mfr # 451300203
Zoro # G305926187
product price: $3.65
/ea
Sold in multiples of 30 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Pitch - Mating Interface 2.50mm
- Wire Size AWG 20
- Circuits (Loaded) 2
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451300203
- Zoro # G305926187
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.46mm |
Details
Pitch - Mating Interface | 2.50mm |
Circuits (Loaded) | 2 |
Wire/Cable Type | UL 1061 |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.381µm |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Voltage - Maximum | 250V AC (RMS) |
Color - Resin | Black |
Gender | Female-Female |
Plating min - Termination | 2.540µm |
Current - Maximum per Contact | 6.5A |
Material - Metal | High Conductivity Copper |
Material - Resin | Nylon |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SFO1V02S)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- Molex Communication Cables