Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 10Ckt Cbl Assy Dr 300Mm Blk
Mfr # 451301003
Zoro # G005926197
product price: $9.95
/ea
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45130
- Application Power, Wire-to-Board
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451301003
- Zoro # G005926197
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.46mm |
Wire Size AWG | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M14-10FBX)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-24D)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3, 100kA (STV100K48D)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Molex Communication Cables