Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 10Ckt Cbl Assy Dr 1Mm Blk
Mfr # 451301010
Zoro # G605926238
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45130
- Application Power, Wire-to-Board
- Cable Length 1.0m
- Type Discrete Wire Assembly
- Current - Maximum per Contact 5.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451301010
- Zoro # G605926238
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.46mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 622341R G7/M7 120V-24V 40Va Foot (622341R)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- Molex Communication Cables