Shop All Communication Cables
Molex
Rectangular Cable Assemblies Nano-Fit 10Ckt Cbl Assy Dr 150Mm Blk
Mfr # 451301001
Zoro # G405926216
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45130
- Application Power, Wire-to-Board
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451301001
- Zoro # G405926216
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.46mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, chromium plated (ZBZ1600)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- Molex Communication Cables