Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-S 4Ckt 600Mm Sn
Mfr # 2153111043
Zoro # G405925752
product price: $4.89
/ea
Sold in multiples of 25 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215311
- Type Discrete Wire Assembly, Sealed Assembly
- Application Signal, Wire-to-Wire
- Cable Length 600.00mm
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153111043
- Zoro # G405925752
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215311 |
Type | Discrete Wire Assembly, Sealed Assembly |
Application | Signal, Wire-to-Wire |
Gender | Female-Pigtail |
Current - Maximum per Contact | 4.0A |
Number of Rows | 1 |
Color - Resin | Black |
Wire/Cable Type | PVC |
Material - Resin | Polyester |
Voltage - Maximum | 125V |
Circuits (Loaded) | 4 |
Termination Interface: Style | Crimp or Compression |
Single Ended | Yes |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.50mm |
Lock to Mating Part | Yes |
Overmolded | No |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Assembly Configuration | Single Ended Connector |
Product Name | Mizu-P25 Waterproof |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA11)
- SQUARE D Load Center Cover, QO, 40 Spaces, 200A (QOC40UFL)
- GARDNER BENDER Flex Tube, Raceway, 3/8" x 10 ft., Black (FLX-3810T)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- Molex Communication Cables