Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-S 4Ckt 300Mm Sn
Mfr # 2153111042
Zoro # G405925684
Sold in multiples of 675 for $2,598.75
$2,598.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Pitch - Mating Interface 2.50mm
- Material - Metal Phosphor Bronze
- Material - Resin Polyester
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153111042
- Zoro # G405925684
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Pitch - Mating Interface | 2.50mm |
Material - Metal | Phosphor Bronze |
Material - Resin | Polyester |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Gender | Female-Pigtail |
Color - Resin | Black |
Wire/Cable Type | PVC |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Single Ended | Yes |
Circuits (Loaded) | 4 |
Current - Maximum per Contact | 4.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 175A, 600V AC, Indicating (TRS175RID)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- OMRON Cable Pull Switch, 6A, Universal, 2NC/1NO (44506-5220)
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- Molex Communication Cables