Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-S 4Ckt 150Mm Sn
Mfr # 2153111041
Zoro # G005925695
product price: $4.19
/ea
Sold in multiples of 700 for $2,933.00
$2,933.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Circuits (Loaded) 4
- Wire Insulation Diameter 1.40-1.90mm
- Material - Resin Polyester
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153111041
- Zoro # G005925695
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Circuits (Loaded) | 4 |
Material - Resin | Polyester |
Gender | Female-Pigtail |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Current - Maximum per Contact | 4.0A |
Single Ended | Yes |
Voltage - Maximum | 125V |
Wire/Cable Type | PVC |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Pitch - Mating Interface | 2.50mm |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160266-2100)
- FLEX-STRUT Channel Nut, Short Spring, #8/32 (FS-0832SS E/G)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- Molex Communication Cables