Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-S 3Ckt 600Mm Sn
Mfr # 2153111033
Zoro # G205925709
Sold in multiples of 700 for $3,003.00
$3,003.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215311
- Cable Length 600.00mm
- Type Discrete Wire Assembly, Sealed Assembly
- Application Signal, Wire-to-Wire
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153111033
- Zoro # G205925709
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215311 |
Type | Discrete Wire Assembly, Sealed Assembly |
Application | Signal, Wire-to-Wire |
Voltage - Maximum | 125V |
Gender | Female-Pigtail |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Wire/Cable Type | PVC |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Single Ended | Yes |
Circuits (Loaded) | 3 |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 2.50mm |
Connector to Connector | Mizu-P25-to-Pigtail |
Product Name | Mizu-P25 Waterproof |
Assembly Configuration | Single Ended Connector |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E020)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF215N)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- Molex Communication Cables