Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-S 3Ckt 300Mm Sn
Mfr # 2153111032
Zoro # G205925815
Sold in multiples of 750 for $2,662.50
$2,662.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Wire/Cable Type PVC
- Current - Maximum per Contact 4.0A
- Material - Resin Polyester
- Wire Size AWG 20, 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153111032
- Zoro # G205925815
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Wire/Cable Type | PVC |
Current - Maximum per Contact | 4.0A |
Material - Resin | Polyester |
Single Ended | Yes |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Gender | Female-Pigtail |
Voltage - Maximum | 125V |
Circuits (Loaded) | 3 |
Pitch - Mating Interface | 2.50mm |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32AA)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Black (326148)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- Molex Communication Cables