Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-S 3Ckt 150Mm Sn
Mfr # 2153111031
Zoro # G005925824
product price: $3.29
/ea
Sold in multiples of 775 for $2,549.75
$2,549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215311
- Type Discrete Wire Assembly, Sealed Assembly
- Application Signal, Wire-to-Wire
- Cable Length 150.00mm
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153111031
- Zoro # G005925824
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215311 |
Type | Discrete Wire Assembly, Sealed Assembly |
Application | Signal, Wire-to-Wire |
Gender | Female-Pigtail |
Circuits (Loaded) | 3 |
Wire/Cable Type | PVC |
Material - Plating Mating | Tin |
Material - Resin | Polyester |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Lock to Mating Part | Yes |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 4.0A |
Single Ended | Yes |
Pitch - Mating Interface | 2.50mm |
Termination Interface: Style | Crimp or Compression |
Assembly Configuration | Single Ended Connector |
Overmolded | No |
Product Name | Mizu-P25 Waterproof |
Connector to Connector | Mizu-P25-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- VELCRO BRAND One-Wrap Pre-Cut Thin Ties, 0.5in X 8in, Assorted Colors, 5PK (90438PK)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- Molex Communication Cables