Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-S 2Ckt 600Mm Sn
Mfr # 2153111023
Zoro # G305925852
Sold in multiples of 850 for $2,966.50
$2,966.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215311
- Type Discrete Wire Assembly, Sealed Assembly
- Cable Length 600.00mm
- Application Signal, Wire-to-Wire
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153111023
- Zoro # G305925852
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Series | 215311 |
Type | Discrete Wire Assembly, Sealed Assembly |
Application | Signal, Wire-to-Wire |
Current - Maximum per Contact | 4.0A |
Circuits (Loaded) | 2 |
Single Ended | Yes |
Material - Plating Mating | Tin |
Gender | Female-Pigtail |
Number of Rows | 1 |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | PVC |
Material - Metal | Phosphor Bronze |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 2.50mm |
Voltage - Maximum | 125V |
Material - Resin | Polyester |
Connector to Connector | Mizu-P25-to-Pigtail |
Product Name | Mizu-P25 Waterproof |
Assembly Configuration | Single Ended Connector |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 14 AWG, 10 lb, 79Ft Length, 00682 Dia, Nat (14H240P)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (2H4)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A20H20BLP3PT)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- Molex Communication Cables